Shop All Anchorage Connectors
Honeywell Miller
8815-12/ Fixed Beam Anchor Fits Beam 4 In To 12 In Beam
Mfr # 8815-12/
Zoro # G909021240
product price: $733.99
/ea
Free Shipping & Returns
$733.99
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
- Brand Honeywell Miller
- MFR # 8815-12/
- Zoro # G909021240
- UPC # 612230055301
- Country of Origin United States
- Category Anchorage Connectors
Description
Miller by Honeywell Fixed Beam Anchor, 400 lb Weight, Fits Beam Size: 4 to 12 in, 5000 lb Tensile Strength, Aluminum/Stainless SteelMiller by Honeywell Shadow Beam Anchors Connect Horizontally to a Wide Range of I and H Beam Flanges From 4 in to 24 in W and up to 2-1/2 in Thick. The Fixed Unit Model 8815 is Designed to Be Tightened Horizontally or Vertically, Firmly Gripping The Beam or Column to Provide a Temporary or Permanent Anchorage Attachment.
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
- SIGNMISSION OSHA Notice, 5" Height, Glass Break Detector In Use Sign With Symbol, 5" X 3.5", Portrait (OS-NS-D-35-V-13107)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- PYRAMEX Mig/Tig Cow Welding, Size L, 12PK (GL6001WL)
- REEBOK 11-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- HONEYWELL MILLER Beam Anchor, Temporary, 3-14 In L (8816-14/)
- HONEYWELL MILLER 5Ft Crossarm Strap W/2 D-Rings (8183/5FTGN)
- HONEYWELL MILLER D-Bolt Anchor, 5/8in. Diameter (417/)
- HONEYWELL MILLER Roof Anchor, 3-1/2 In. W, 7 In. L (RA30-1/)
- HONEYWELL MILLER Beam Clamp, Up to 12-1/2 In L, Steel (455/)
- HONEYWELL MILLER Cross-Arm Strap, 5,000 lb Capacity (8185/3FTGN)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- Honeywell Miller Fall Protection