Shop All Lanyards and Lifelines
Honeywell Miller
8 ft.L Web Lanyard
Mfr # 213WLS/8FTYL
Zoro # G0618655
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 213WLS/8FTYL
- Zoro # G0618655
- UPC # 612230021924
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Details
Item | Web Lanyard |
Description
8FT Web Lanyard W/ 2 Locking Snap Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1125-RD_10X7 (U5-1125-RD_10X7)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (N10R040000)
- CONDOR Gloves, Hi-Vis Orange, S, SlipOn, Unlined, PR (48WU09)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, L, 100 PK, Clear (3BA40)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-11/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SKRebar)
- Honeywell Miller Fall Protection