Shop All Rescue & Descent Equipment
Honeywell Miller
75 FT Safescape Elite Rescue Descent
Mfr # SE/75FT
Zoro # G0614087
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3,100 lbf
- Hardware Material Aluminum, Stainless Steel
- Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
- Color Red
- Line Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SE/75FT
- Zoro # G0614087
- UPC # 612230172886
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 75 ft |
Overall Length | 75 ft |
Cable Dia. | 1 in |
Max. Working Length | 75 ft |
Cable Diameter | 1 in |
Maximum Working Length | 75 ft |
Description
Rescue and Descent Device, Color Red, Weight Capacity 275 lb, Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Workers per System 2, Maximum Working Length 75 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Polyamide, Rescue Equipment Type Dynamic System, Includes Carabiner, Carrying Bag, SafEscape ELITE Device, Webbed Choker Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog (4VCD2)
- MOON AMERICAN Hex Nipple, FNPSHxGH Male, 1 Inx3/4 In (357-1010751)
- HY-KO 2In Stencil, 6PK (A10684)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- HONEYWELL MILLER 150 ft.L Safescape Elite Rescue Descent (SE/150FT)
- HONEYWELL MILLER Descent Device Unit (8113/)
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- HONEYWELL MILLER Rescue and Descent System, 75 ft. L (SECRKT/75FT)
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- HONEYWELL MILLER Rescue and Descent System, 200 ft, 300 lb Capacity (70-200/200FT)
- PETZL Rope Swivel, 5170 lb., Black (P58 SO)
- Honeywell Miller Fall Protection