Shop All Lanyards and Lifelines
Honeywell Miller
6FT WEB W/ALM REBAR TWIN AND G2 TL PFL
Mfr # MTL-OHW2-28/6FT
Zoro # G610877761
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TurboLite+
- Visual Load Indicator Yes
- SRL Housing Material Nylon
- Anchoring Location Overhead or Foot Level
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHW2-28/6FT
- Zoro # G610877761
- UPC # 612230300777
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 6 ft |
Lifeline Width | 1 in |
Details
Series | TurboLite+ |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon |
Anchoring Location | Overhead or Foot Level |
Weight Capacity | 420 lb |
Item | Self-retracting Lifeline |
Number of Legs | 2 |
Harness End Connection Material | Aluminum, Steel |
Lifeline Material | Polyester |
Anchorage End Connection Type | Rebar Hook |
RFID Equipped | Yes |
Anchorage End Connection Material | Aluminum |
ANSI SRL Type | SRL |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Sealed | No |
Other Standards | CSA Z259.2.2:2017 |
ANSI SRL Class (2021) | Class 1 |
ANSI Standards Met | ANSI Z359.14-2021 |
Description
Self-retracting Lifeline, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Material Aluminum, Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14-2021, ASTM Standards Met ASTM F887, Lifeline Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Standpipe Control Valve Sign, Landscape (OS-NS-D-710-L-18425)
- PROPAC 10 MIL PONCHO (D8006-10MIL)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR51)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LEP1-02/50FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-11/6FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LES1-02/50FT)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- WERNER LADDER - FALL PROTECTION Werner Positioning Lanyard, 6'L, 2 Snaphooks (C111106)
- Honeywell Miller Fall Protection