Shop All Harnesses
Honeywell Miller
650-4/Uyk Lightweight Durable Unisex Harness L/X
Mfr # 650-4/UYK
Zoro # G008830286
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Non-Stretch
- RFID Equipped Yes
- D-Ring Locations Back | Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 650-4/UYK
- Zoro # G008830286
- UPC # 612230048518
- Country of Origin Mexico
- Category Harnesses
Details
Harness Style | Non-Stretch |
RFID Equipped | Yes |
D-Ring Locations | Back | Side |
Description
Miller by Honeywell Harness, Lightweight Durable Unisex, Size L/XL, 400 lb, 5000 lb Tensile, Nylon/Polyester Strap, Fastening Method: Tongue Buckle Leg, Mating Buckle Chest, Friction Buckle Shoulder, Back D-Ring, Full Body/Vest, Steel Hardware, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory (MS-KA/P/R)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS311023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311001)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNARRL-QC-BDP/UBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-BDP/UGN)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-EFD)
- Honeywell Miller Harnesses