Shop All Lanyards and Lifelines
Honeywell Miller
60 ft.L Galvanized Cable W/Thimble
Mfr # SGLL/60FT
Zoro # G1403827
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGLL/60FT
- Zoro # G1403827
- UPC # 612230158347
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Details
Item | 60FT Galvanized Cable W/Thimble One End |
Description
60FT Galvanized Cable W/Thimble One End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, L, Black, PR (MG-F55-010)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61634)
- WATSON GLOVES Stealth Black Widow Ansi A6-Xlarge PR (384-X)
- KLEEN HANDLER Non-woven Chemical Resistant Apron, Yellow, PK10 (BLKH-MSNW-AP1Y-10)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-OGC1-02/20FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- Honeywell Miller Lanyards and Lifelines