Shop All Lanyards and Lifelines
Honeywell Miller
60 ft.L Cable
Mfr # XC00060
Zoro # G1404947
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # XC00060
- Zoro # G1404947
- UPC # 612230172213
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Details
Item | 60FT Cable |
Description
60FT Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H (406ORJ)
- NMC Right Turn Only Arrow Sign, TM522K (TM522K)
- NMC Employees Only Architectural Sign, AS9 (AS9)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (STL-OHS1-01/7FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- Honeywell Miller Lanyards and Lifelines