Shop All Lanyards and Lifelines
Honeywell Miller
6 ft.L Cordura Web Lanyard W/Double Pack
Mfr # 940B/6FTGN
Zoro # G1401401
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 940B/6FTGN
- Zoro # G1401401
- UPC # 612230100209
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Web Lanyard |
Number of Rescue Rings | 0 |
Description
6FT Cordura Web Lanyard W/Double Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- 3M Hlf Msk Resp 7503, L, Cart, FM, OV, P100, PK2 (3PB41-4JG14)
- SAS SAFETY KNEE PAD GELPAIR DELUXE (SA7105)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-12/12FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- HONEYWELL MILLER Fall Protection (STL-OHS1-01/7FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- Honeywell Miller Lanyards and Lifelines