Shop All Lanyards and Lifelines
Honeywell Miller
5/8In Dia. Nylon Rope Lifeline W Thimble
Mfr # 195R-2/75FTWH
Zoro # G1393555
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 195R-2/75FTWH
- Zoro # G1393555
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 75 ft. |
Details
Item | Rope Lifeline |
Description
5/8In Dia. Nylon Rope Lifeline W Thimble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, White, 300psi (45DV08)
- HONEYWELL NORTH Cradle Suspension Head Harness (770092)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Medium, Black (JKV9023BK)
- NMC Danger Keep Out Sign - Bilingual, ESD59PC (ESD59PC)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- HONEYWELL MILLER Vertical Lifeline, 75 ft., Blue, Gray (300L-Z7/75FTBL)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-4/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW2-28/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (980WLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- Honeywell Miller Lanyards and Lifelines