Shop All Harness Kits
Honeywell Miller
50 ft.L Same As Ra2025 Except W/50 ft.L Nyl Rope
Mfr # RA20-50/50FTU
Zoro # G1402208
product price: $1,829.99
/ea
Free Shipping & Returns
$1,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Harness Sizing Universal
- Hardware Material Nylon
- Lifeline 50 ft
- Harness General Industry with Mating Buckle Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RA20-50/50FTU
- Zoro # G1402208
- UPC # 612230052645
- Country of Origin United States
- Category Harness Kits
Dimensions
Length | 50 ft. |
Details
Item | Fall Protection Kit |
Harness Sizing | Universal |
Hardware Material | Nylon |
Lifeline | 50 ft |
Harness | General Industry with Mating Buckle Legs |
Connecting Device | 2 ft Shock Absorbing Lanyard with Manual Rope Grab |
Brand and Series | Honeywell Miller Titan |
Description
Fall Protection Kit, Harness Sizing Universal, Connecting Device 2 ft Shock Absorbing Lanyard with Manual Rope Grab, Harness General Industry with Mating Buckle Legs, Lifeline 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, S (60579)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6NTG7)
- HONEYWELL MILLER Fall Protection Kit, Size: L/XL (BRFKT50-Z7/50FT)
- HONEYWELL MILLER Miller Titan ReadyRoofer Fall Protection System Kit (BRFK50-Z7/50FT)
- HONEYWELL MILLER Fall Protection Kit, Size: Universal (TK4051-Z7/U/6FTAK)
- HONEYWELL MILLER Roofer's Fall Protection Kit, Size: Universal (BRFK25-Z7/25FT)
- MUTUAL INDUSTRIES D-Ring Safety Harness and Lanyard Combo (50077)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6101-HS SMALL Hi-Viz Harness (4303-S)
- Honeywell Miller Fall Protection