Shop All Anchorage Connectors
Honeywell Miller
4FT Disposable Concrete Anchor Strap
Mfr # 8185C/4FTGN
Zoro # G1398181
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 6 ft
- Includes D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8185C/4FTGN
- Zoro # G1398181
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 6 ft |
Width | 2 in |
Overall Length | 6 ft |
Webbing Width | 1 3/4 in |
Ring Diameter | 2 in |
Details
Item | Anchor Strap |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 400 lb |
Includes | D-Ring |
Attachment Point | D-Ring |
Standards | ANSI, CSA, OSHA |
D-Ring Material | Steel |
Brand and Series | Honeywell Miller |
Workers per System | 1 |
Pass-Through End | D-Ring |
Anchor Installation | Reusable |
Anchorage End Connection | Loop |
Wear Pad | Yes |
ANSI Standards Met | ANSI |
Other Standards | CSA |
Tie-Off Connector | D-Ring |
OSHA Standards Met | OSHA |
Description
Anchor Strap, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Anchorage End Connection Loop, Width 2 in, Ring Diameter 2 in, Tensile Strength 5,000 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- STRANCO Die-Cut Refl. Letter Label, A, 4In H, PK5 (DWR-4-A-5)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT66)
- HONEYWELL MILLER Roof Anchor Post, 22 In. L, 9 In. D (X10031)
- HONEYWELL MILLER 5Ft Crossarm Strap W/2 D-Rings (8183/5FTGN)
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- HONEYWELL MILLER Roof Anchor, 3-1/2 In. W, 7 In. L (RA30-1/)
- HONEYWELL MILLER Beam Clamp, Up to 9 In L, Steel (450/)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- GARLOCK SAFETY SYSTEMS Cart, 97" L x 24" W x 24" D (301511)
- Honeywell Miller Fall Protection