Shop All Lanyards and Lifelines
Honeywell Miller
480 ft.L Cable
Mfr # XC00480
Zoro # G1405069
product price: $3,271.99
/ea
Free Shipping & Returns
$3,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 480 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # XC00480
- Zoro # G1405069
- UPC # 612230172404
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 480 ft. |
Details
Item | 480FT Cable |
Description
480FT Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hygiene Sign, 10x7 In., Bilingual, U1-1049-RD_7X10 (U1-1049-RD_7X10)
- POLAR PLUS Insulated Jacket size L (FW004-420)
- BEKINA Knee Boots, 8, D, Pull On, Plain, PR (X210GB-8)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (28-360)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-4/9FT)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Stretchable Web Lanyard, 6 ft., Green (219M-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- GEMTOR Lifeline, Galv, 5/16 Snap/Swaged Stop (A-626L450)
- Honeywell Miller Lanyards and Lifelines