Shop All Lanyards and Lifelines
Honeywell Miller
4.5FT FLASH ARL W/ALM SNAP TL PFL
Mfr # MTL-AFA1-67/4.5FT
Zoro # G612316466
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Harness End Connection Snap Hook
- Harness End Connection Material Aluminum
- Number of Legs 1
- Series TurboLite+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-AFA1-67/4.5FT
- Zoro # G612316466
- UPC # 612230302245
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 4 1/2 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection | Snap Hook |
Harness End Connection Material | Aluminum |
Number of Legs | 1 |
Series | TurboLite+ |
Lifeline Material | Polyester |
Anchoring Location | Overhead Only |
Visual Load Indicator | Yes |
Anchorage End Connection Material | Aluminum |
ANSI SRL Class (2021) | Class 1 |
RFID Equipped | Yes |
Rescue Method | Self |
ANSI Standards Met | ANSI Z359.14-2021 |
Sealed | No |
Anchorage End Connection Type | Snap Hook |
OSHA Standards Met | OSHA 1926.502 |
Description
Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Lifeline Length 4 1/2 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14-2021, ASTM Standards Met ASTM F887, OSHA Standards Met OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Cowhide, M, Yellow, PR (4TJZ4)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- KISHIGO XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-XL)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- HONEYWELL MILLER Fall Protection (MTL-OHW2-28/6FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-03/6FT)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black (933K-Z7/6FTBK)
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- Honeywell Miller Lanyards and Lifelines