Shop All Lanyards and Lifelines
Honeywell Miller
420 ft.L Cable
Mfr # XC00420
Zoro # G1405041
product price: $2,933.99
/ea
Free Shipping & Returns
$2,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 420 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # XC00420
- Zoro # G1405041
- UPC # 612230172381
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 420 ft. |
Details
Item | 420FT Cable |
Description
420FT Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401029)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, M (8), 100 PK, Beige (69-210)
- CHUMS Eyewear Retainer, Solid Mix, 28", PK25 (1211514)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6P3E/V)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-15/9FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (219WRS-Z7/6FTYL)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- Honeywell Miller Fall Protection