Shop All Lanyards and Lifelines
Honeywell Miller
400 ft.L Safescape Elite Hoisting Wheel
Mfr # SEHW/400FT
Zoro # G1403556
product price: $6,160.99
/ea
Free Shipping & Returns
$6,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 400 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SEHW/400FT
- Zoro # G1403556
- UPC # 612230184063
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 400 ft. |
Details
Item | 400 FT Safescape Elite Hoisting Wheel |
Description
400 FT Safescape Elite Hoisting Wheel, Rescue Equipment Type Pole Rescue Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465J54 (465J54)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS729 (MFS729)
- KLEENGUARD Breathable Protection Coveralls, 5XL (30904)
- HONEYWELL MILLER Positioning Lanyard, 25 ft., White (198RLS-2-Z7/25FTWH)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- HONEYWELL MILLER TITAN 30 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/30FT)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft L, 2Legs (MTL-OHW2-22/6FT)
- 3M DBI-SALA Self Retracting Lifeline (3503850)
- Honeywell Miller Fall Protection