Shop All Lanyards and Lifelines
Honeywell Miller
400 ft.L Poly/Polypropylene Blend
Mfr # 300L/400FTBL
Zoro # G1399021
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 400 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 300L/400FTBL
- Zoro # G1399021
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 400 ft. |
Details
Item | 5/8In Poly/Polypropylene Blend 400FT |
Description
5/8In Poly/Polypropylene Blend 400FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475D02 (475D02)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: M PR (2925 (M))
- ALLEGRO INDUSTRIES Flame Retardent Cooling Vest Wt 6 Lbs (8450)
- NEVS Date Rec'd. __ Date Opened ___ Exp. Date __7/8"x1-5/8" Yellow w/black (L-0979Y)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-11/9FT)
- HONEYWELL MILLER Vertical Lifeline, 100 ft., Blue, Gray (300L-Z7/100FTBL)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219293)
- Honeywell Miller Lanyards and Lifelines