Shop All Lanyards and Lifelines
Honeywell Miller
40 ft.L Galvanized Cable W/Thimble One End
Mfr # SGLL/40FT
Zoro # G1403818
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGLL/40FT
- Zoro # G1403818
- UPC # 612230174620
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 40 ft. |
Details
Item | 40FT Galvanized Cable W/Thimble One End |
Description
40FT Galvanized Cable W/Thimble One End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO S, Lime, Class 2, Solid Front With Mesh Back Vest (1163-S)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Please Use Main Entrance Sign, Landscape (OS-NS-A-710-L-17618)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- HONEYWELL MILLER Stretchable Web Lanyard, 6 ft., Green (219M-Z7/6FTGN)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Personal Fall Limiter, 11 ft L, 1" W (MTL-OHW2-28/11FT)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Yellow (213WLS-Z7/3FTYL)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC3)
- Honeywell Miller Fall Protection