Shop All Lanyards and Lifelines
Honeywell Miller
360 ft.L Cable
Mfr # XC00360
Zoro # G1405026
product price: $2,522.99
/ea
Free Shipping & Returns
$2,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 360 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # XC00360
- Zoro # G1405026
- UPC # 612230172367
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 360 ft. |
Details
Item | 360FT Cable |
Description
360FT Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40057)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26000 (26000)
- ZING Label, Safety, Black/Orange, 5 in. H, PK2, 1920S (1920S)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-12/12FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-17/6FT)
- Honeywell Miller Fall Protection