Shop All Lanyards and Lifelines
Honeywell Miller
300 ft.L System For 6 Workers
Mfr # SGS18/300FT
Zoro # G1403851
product price: $5,028.99
/ea
Free Shipping & Returns
$5,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft.
- Includes (2) 416 D-Bolt Anchors, Combo Clamp Thimble, Energy Absorber, Tension Indicator, Turnbuckle, Wire Rope Clip
- Weight Capacity 310 lb
- Hardware Material Stainless Steel
- Tensile Strength 5,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGS18/300FT
- Zoro # G1403851
- UPC # 612230157708
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 300 ft. |
For Flange Width Range | 4 in to 18 in |
Lifeline Length | 60 ft |
Lifeline Diameter | 0.38 in |
Details
Item | 300FT System For 6 Workers |
Includes | (2) 416 D-Bolt Anchors, Combo Clamp Thimble, Energy Absorber, Tension Indicator, Turnbuckle, Wire Rope Clip |
Weight Capacity | 310 lb |
Hardware Material | Stainless Steel |
Tensile Strength | 5,000 |
Series | SkyGrip |
Standards | ANSI, CSA, OSHA |
Add-On Style | Multi Span |
Workers per System | 2 |
Brand and Series | Honeywell Miller SkyGrip |
Lifeline Material | Stainless Steel |
Lifeline Installation | Temporary |
Retractable | No |
Horizontal Lifeline Component | Horizontal Lifeline System |
Includes Mounting Hardware | Yes |
Description
300FT System For 6 Workers, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI, CSA, OSHA, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 60 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Anchorage Point, Includes (2) 416 D-Bolt Anchors, Combo Clamp Thimble, Energy Absorber, Tension Indicator, Turnbuckle, Wire Rope Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51XXL)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- SQUIDS BY ERGODYNE Glove Clip Holder, Belt Clip, Squids 3405 Series, Holds Gloves & Gear, Black (3405)
- MANCOMM USB, Handbook, OSHA, Training (35B-108-01)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-38/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- SAFEWAZE Fire Rated Single Leg Lanyard (FS77330-FR)
- Honeywell Miller Fall Protection