Shop All Lanyards and Lifelines
Honeywell Miller
300 ft.L System For 6 Workers
Mfr # SGC/300FT
Zoro # G1403319
Free Shipping & Returns
$12,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft.
- For Use With DuraHoist Fall Arrest Posts
- Series Xenon
- Standards ANSI, CSA, OSHA
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # SGC/300FT
- Zoro # G1403319
- UPC # 612230157395
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 300 ft. |
Lifeline Length | 300 ft |
Lifeline Diameter | 0.63 in |
Details
Item | 300FT System For 6 Workers |
For Use With | DuraHoist Fall Arrest Posts |
Series | Xenon |
Standards | ANSI, CSA, OSHA |
Weight Capacity | 310 lb |
Attaches To | Concrete |
Includes | Connecting Ring, Line Adjuster/Tensioner, Polyester Rope Lifeline, Snap Hook |
Hardware Material | Steel |
Tensile Strength | 12,000 |
Add-On Style | Multi Span |
Includes Tie-Off Adapters | Yes |
Retractable | No |
Horizontal Lifeline Component | Horizontal Lifeline |
Workers per System | 2 |
Lifeline Material | Polyester |
Brand and Series | Honeywell Miller Xenon |
Includes Mounting Hardware | Yes |
Lifeline Installation | Temporary |
Compatible Attachment Points | Concrete |
Description
300FT System For 6 Workers, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 12,000, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Concrete, Lifeline Length 300 ft, Lifeline Material Polyester, Mounting Type Clamp-On, Hardware Material Steel, Mounting Location Ceiling, Wall, For Use With DuraHoist Fall Arrest Posts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100GAF)
- PHYSICIANSCARE Lens Cleaning Tissue, 8 in. x 5 in., PK100 (91295)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER 6FT WEB W/STL REBAR TWIN AND G2 TL PFL (MTL-OHW1-15/6FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV01)
- Honeywell Miller Lanyards and Lifelines