Shop All Lanyards and Lifelines
Honeywell Miller
300 ft.L System For 6 Workers 4 Intermedi
Mfr # SGS36/300FT
Zoro # G1403860
product price: $7,328.99
/ea
Free Shipping & Returns
$7,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft.
- Includes (2) 416 Stainless Steel D-Bolt Anchors, Cable Clamps, Energy Absorber, Stainless Steel Anchor Shackles, Tension Indicator, Thimble, Turnbuckle
- Series SkyGrip
- Standards ANSI, CSA, OSHA
- Tensile Strength 5,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGS36/300FT
- Zoro # G1403860
- UPC # 612230158309
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 300 ft. |
For Flange Width Range | 4 in to 36 in |
Lifeline Length | 300 ft |
Lifeline Diameter | 0.38 in |
For Max. Flange Width | 36 in |
For Min. Flange Width | 4 in |
For Maximum Flange Width | 36 in |
For Minimum Flange Width | 4 in |
Details
Item | 300FT System For 6 Workers 4 Intermedi |
Includes | (2) 416 Stainless Steel D-Bolt Anchors, Cable Clamps, Energy Absorber, Stainless Steel Anchor Shackles, Tension Indicator, Thimble, Turnbuckle |
Series | SkyGrip |
Standards | ANSI, CSA, OSHA |
Tensile Strength | 5,000 |
Weight Capacity | 310 lb |
Hardware Material | Stainless Steel |
Add-On Style | Multi Span |
Includes Mounting Hardware | Yes |
Workers per System | 2 |
Horizontal Lifeline Component | Horizontal Lifeline System |
Lifeline Installation | Temporary |
Retractable | No |
Brand and Series | Honeywell Miller SkyGrip |
Lifeline Material | Stainless Steel |
Description
300FT System For 6 Workers 4 Intermedi, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 300 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Anchorage Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 5XL (RVZ2420X5)
- SOF COMFORT Cushioning Gel Insole, Women, PR (46205)
- CLEMCO Tear Away Lens, Apollo 600 (4361)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LEP1-02/50FT)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-09/9FT)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-18/12FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- 3M DBI-SALA 100% Tie-off Shock-absorbing Lanyard, 6 ft, Red (1340141)
- Honeywell Miller Fall Protection