Shop All Lanyards and Lifelines
Honeywell Miller
30 ft.L Ladder Climbing Safety System
Mfr # VG/30FT
Zoro # G0619851
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Automatic Pass-Through Intermediate Cable Guides
- Cable Dia. 3/8 in
- Standards ANSI, CSA, OSHA
- Weight Capacity 310 lb
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # VG/30FT
- Zoro # G0619851
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Cable Dia. | 3/8 in |
Lifeline Length | 30 ft |
Cable Diameter | 0.38 in |
Details
Item | Ladder Lifeline System |
Includes | Automatic Pass-Through Intermediate Cable Guides |
Standards | ANSI, CSA, OSHA |
Weight Capacity | 310 lb |
Visual Load Indicator | No |
Ladder Lifeline Style | Fixed Ladder |
Cable Sleeve Type | Trailing |
Includes Extension Post | No |
Required Accessories | Fall Arrester, Harness with Front D-Ring |
Lifeline Material | Steel |
Ladder Lifeline Component | Cable Lifeline System |
Brand and Series | Honeywell Miller |
Includes Mounting Hardware | Yes |
Detaches from Lifeline | Anywhere |
Workers per System | 4 |
Pass-Through Type | Automatic |
Description
Ladder Lifeline System, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Includes Automatic Pass-Through Intermediate Cable Guides, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 30 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Fall Arrester, Harness with Front D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 HAMMER 1000G CN PR, MENS PR (A7577-13M)
- WEARWELL 5 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X5BK)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 XL)
- CHILL-ITS BY ERGODYNE XL Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (219WRS-Z7/6FTYL)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C311200)
- Honeywell Miller Lanyards and Lifelines