Shop All Lanyards and Lifelines
Honeywell Miller
240 ft.L System For 6 Workers
Mfr # SGS18/240FT
Zoro # G1403845
product price: $6,910.99
/ea
Free Shipping & Returns
$6,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 240 ft.
- Standards ANSI, CSA, OSHA
- Tensile Strength 12,000
- Hardware Material Steel
- For Use With Harness, Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGS18/240FT
- Zoro # G1403845
- UPC # 612230157715
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 240 ft. |
For Flange Width Range | 4 in to 18 in |
Lifeline Length | 240 ft |
Lifeline Diameter | 0.69 in |
Details
Item | 240FT System For 6 Workers |
Standards | ANSI, CSA, OSHA |
Tensile Strength | 12,000 |
Hardware Material | Steel |
For Use With | Harness, Lanyard |
Weight Capacity | 310 lb |
Series | TechLine |
Includes | Connecting Ring, Line Adjuster/Tensioner, Polyester Rope Lifeline, Snap Hook |
Add-On Style | Multi Span |
Workers per System | 2 |
Includes Tie-Off Adapters | Yes |
Includes Mounting Hardware | No |
Lifeline Installation | Temporary |
Horizontal Lifeline Component | Horizontal Lifeline |
Retractable | No |
Brand and Series | Honeywell Miller TechLine |
Lifeline Material | Nylon, Polyester |
Description
240FT System For 6 Workers, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 12,000, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 240 ft, Lifeline Material Nylon, Polyester, Mounting Type Clamp-On, Hardware Material Steel, Mounting Location Ceiling, Wall, For Use With Harness, Lanyard, Includes Connecting Ring, Line Adjuster/Tensioner, Polyester Rope Lifeline, Snap Hook, Add-On Style Multi Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- 3M Fire Barrier Sealant, 10.1 oz., Blue (150+)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SZNGNEPLGK)
- ACCUFORM SAFETY LABEL WASTE OIL 4 in X 12 in LCHL571 (LCHL571)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-58/6FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Gray (933KR-Z7/6FTBK)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F383)
- Honeywell Miller Lanyards and Lifelines