Shop All Lanyards and Lifelines
Honeywell Miller
200 ft.L Galvanized Kit 30 Brackets
Mfr # GG0200
Zoro # G1402506
product price: $5,036.99
/ea
Free Shipping & Returns
$5,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft.
- Visual Load Indicator No
- Series GlideLoc
- Includes Gated Bottom End Stop, Gated Top End Stop, Rail
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GG0200
- Zoro # G1402506
- UPC # 612230168896
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 200 ft. |
Channel Width | 1 in |
Lifeline Length | 200 ft |
Details
Item | Ladder Lifeline System |
Visual Load Indicator | No |
Series | GlideLoc |
Includes | Gated Bottom End Stop, Gated Top End Stop, Rail |
Weight Capacity | 310 lb |
Standards | ANSI, CSA, OSHA |
Pass-Through Type | Automatic |
Required Accessories | Fall Arrester, Harness with Front D-Ring |
Brand and Series | Honeywell Miller GlideLoc |
Cable Sleeve Type | Trailing |
Workers per System | 1 |
Ladder Lifeline Style | Fixed Ladder |
Includes Mounting Hardware | Yes |
Ladder Lifeline Component | Channel Lifeline System |
Detaches from Lifeline | Bottom, Top |
Includes Extension Post | No |
Lifeline Material | Steel |
Description
Ladder Lifeline System, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 200 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Fall Arrester, Harness with Front D-Ring, Series GlideLoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- CATO Clear Acrylic Panel (11075)
- DUPONT Disposable Clothing, 6XL, 25 PK, White, Tyvek, Zipper (CVCH11-XXXXXXL)
- OAKLEY STRETCH 6 PANEL HAT L/XL (912209-01VL/XL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-17/6FT)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-03/6FT)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-09/9FT)
- KONG USA Back-Up Ansi, Fall Arrester With Auto Block & Lanyard (8021NO400KK)
- Honeywell Miller Fall Protection