Shop All Lanyards and Lifelines
Honeywell Miller
20 ft.L Lifeline W/Combo Clamp Thimb
Mfr # SGLLK-FS/20FT
Zoro # G1403836
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Hardware Material Steel
- For Use With Harness, Lanyard
- Series TechLine
- Tensile Strength 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # SGLLK-FS/20FT
- Zoro # G1403836
- UPC # 612230177294
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Diameter | 0.69 in |
Lifeline Length | 30 ft |
Details
Item | 20FT All Ss Ll W/Comboclampthimb |
Hardware Material | Steel |
For Use With | Harness, Lanyard |
Series | TechLine |
Tensile Strength | 12,000 |
Weight Capacity | 310 lb |
Standards | ANSI, CSA, OSHA |
Includes | Waterproof Bucket for Storage |
Add-On Style | Single Span |
Retractable | No |
Includes Tie-Off Adapters | Yes |
Lifeline Installation | Temporary |
Includes Mounting Hardware | No |
Horizontal Lifeline Component | Horizontal Lifeline |
Workers per System | 2 |
Lifeline Material | Nylon, Polyester |
Brand and Series | Honeywell Miller TechLine |
Description
20FT All Ss Ll W/Comboclampthimb, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 12,000, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 30 ft, Lifeline Material Nylon, Polyester, Mounting Type Clamp-On, Hardware Material Steel, Mounting Location Ceiling, Wall, For Use With Harness, Lanyard, Includes Waterproof Bucket for Storage, Add-On Style Single Span, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, M, PR (N96785M)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- KISHIGO T-Shirt, Unisex, Black/Lime, XL (9177-XL)
- SIGNMISSION OSHA Sign, Hard Hat Glasses Shoes And, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-SF-D-1014-L-10641)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100515)
- Honeywell Miller Lanyards and Lifelines