Shop All Lanyards and Lifelines
Honeywell Miller
20 ft.L Kit 4 Brackets
Mfr # GS0020
Zoro # G0619361
product price: $2,095.99
/ea
Free Shipping & Returns
$2,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Series GlideLoc
- Includes Gated Bottom End Stop, Gated Top End Stop, Rail
- Visual Load Indicator No
- Standards ANSI, CSA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GS0020
- Zoro # G0619361
- UPC # 612230169077
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Channel Width | 1 in |
Lifeline Length | 20 ft |
Details
Item | Ladder Lifeline System |
Series | GlideLoc |
Includes | Gated Bottom End Stop, Gated Top End Stop, Rail |
Visual Load Indicator | No |
Standards | ANSI, CSA, OSHA |
Weight Capacity | 310 lb |
Workers per System | 1 |
Brand and Series | Honeywell Miller GlideLoc |
Includes Mounting Hardware | Yes |
Includes Extension Post | No |
Lifeline Material | Stainless Steel |
Cable Sleeve Type | Trailing |
Pass-Through Type | Automatic |
Required Accessories | Fall Arrester, Harness with Front D-Ring |
Ladder Lifeline Style | Fixed Ladder |
Detaches from Lifeline | Bottom, Top |
Ladder Lifeline Component | Channel Lifeline System |
Description
Ladder Lifeline System, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 20 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Fall Arrester, Harness with Front D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultraview(TM) Gas Mask, M (457126)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-Clear (CS011UID)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- SIGNMISSION OSHA, No Cellular Phones Or 2-Way Radios Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1464-10PK)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- HONEYWELL MILLER Vertical Lifeline, 75 ft., Blue, Gray (300L-Z7/75FTBL)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (233MK-Z7/6FTBK)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft., Single Leg (MFLEW-18/6FT)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Rebar Hook (020-5201)
- Honeywell Miller Fall Protection