Shop All Lanyards and Lifelines
Honeywell Miller
20 ft.L Galvanized Kit Includes 4 Brackets
Mfr # GG0020
Zoro # G0619355
original price:
$883.94
18% off
new price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Weight Capacity 310 lb
- Series GlideLoc
- Includes Gated Bottom End Stop, Gated Top End Stop, Rail
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GG0020
- Zoro # G0619355
- UPC # 612230168711
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Length | 20 ft |
Channel Width | 1 in |
Details
Item | Ladder Lifeline System |
Weight Capacity | 310 lb |
Series | GlideLoc |
Includes | Gated Bottom End Stop, Gated Top End Stop, Rail |
Visual Load Indicator | No |
Standards | ANSI, CSA, OSHA |
Detaches from Lifeline | Bottom, Top |
Lifeline Material | Steel |
Ladder Lifeline Style | Fixed Ladder |
Pass-Through Type | Automatic |
Includes Extension Post | No |
Brand and Series | Honeywell Miller GlideLoc |
Includes Mounting Hardware | Yes |
Ladder Lifeline Component | Channel Lifeline System |
Workers per System | 1 |
Required Accessories | Fall Arrester, Harness with Front D-Ring |
Cable Sleeve Type | Trailing |
Description
Ladder Lifeline System, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 20 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Fall Arrester, Harness with Front D-Ring, Series GlideLoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY XD14063 Carabiner 7.75 in. Length Hook, 12PK (GO1676624)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK119)
- TAPCO Down Diagonl Lft Arrw Sign, 24" W x 12" H, 373-05060 (373-05060)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-15/9FT)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100540)
- Honeywell Miller Lanyards and Lifelines