Shop All Lanyards and Lifelines
Honeywell Miller
180 ft.L Galvanized Cable W/Thimble One End
Mfr # SGLL/180FT
Zoro # G0619739
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 180 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGLL/180FT
- Zoro # G0619739
- UPC # 612230158361
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 180 ft. |
Details
Item | 180FT Galvanized Cable W/Thimble One End |
Description
180FT Galvanized Cable W/Thimble One End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Large Tote Combo Spill Kit, Aggressive (1348-YE)
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 48)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 5 Lbs. Extinguisher, Red (10551-H)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100592)
- Honeywell Miller Fall Protection