Shop All Lanyards and Lifelines
Honeywell Miller
150 ft.L Aluminum Kit Includes 23 Brackets
Mfr # GA0150
Zoro # G1402241
product price: $8,200.99
/ea
Free Shipping & Returns
$8,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 ft.
- Standards ANSI, CSA, OSHA
- Weight Capacity 310 lb
- Series GlideLoc
- Includes Gated Bottom End Stop, Gated Top End Stop, Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GA0150
- Zoro # G1402241
- UPC # 612230169398
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 150 ft. |
Lifeline Length | 150 ft |
Channel Width | 1 in |
Details
Item | Ladder Lifeline System |
Standards | ANSI, CSA, OSHA |
Weight Capacity | 310 lb |
Series | GlideLoc |
Includes | Gated Bottom End Stop, Gated Top End Stop, Rail |
Visual Load Indicator | No |
Pass-Through Type | Automatic |
Cable Sleeve Type | Trailing |
Ladder Lifeline Style | Fixed Ladder |
Includes Mounting Hardware | Yes |
Detaches from Lifeline | Bottom, Top |
Brand and Series | Honeywell Miller GlideLoc |
Lifeline Material | Aluminum |
Required Accessories | Fall Arrester, Harness with Front D-Ring |
Ladder Lifeline Component | Channel Lifeline System |
Workers per System | 1 |
Includes Extension Post | No |
Description
Ladder Lifeline System, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 150 ft, Lifeline Material Aluminum, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Fall Arrester, Harness with Front D-Ring, Series GlideLoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK6 (411KAS6YLW)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402147)
- BULLHEAD SAFETY Maki Anti-Fog Lens Safety Glasses (BH1433PFT)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-12/12FT)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- HONEYWELL MILLER Personal Fall Limiter, 11 ft L, 1" W (MTL-OHW2-28/11FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8878T-Z7/6FTGN)
- TRACTEL Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black (C526Y)
- Honeywell Miller Lanyards and Lifelines