Shop All Lanyards and Lifelines
This Product is Discontinued
Honeywell Miller
140 ft.L System (Discontinued)
Mfr # VG/140FT
Zoro # G1405446
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cable Dia. 3/8 in
- Includes Automatic Pass-Through Intermediate Cable Guides
- Visual Load Indicator No
- Weight Capacity 310 lb
- Standards ANSI, CSA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # VG/140FT
- Zoro # G1405446
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 140 ft. |
Cable Dia. | 3/8 in |
Lifeline Length | 140 ft |
Cable Diameter | 0.38 in |
Details
Item | Ladder Lifeline System |
Includes | Automatic Pass-Through Intermediate Cable Guides |
Visual Load Indicator | No |
Weight Capacity | 310 lb |
Standards | ANSI, CSA, OSHA |
Cable Sleeve Type | Trailing |
Pass-Through Type | Automatic |
Includes Extension Post | No |
Lifeline Material | Steel |
Includes Mounting Hardware | Yes |
Workers per System | 4 |
Required Accessories | Fall Arrester, Harness with Front D-Ring |
Detaches from Lifeline | Anywhere |
Ladder Lifeline Style | Fixed Ladder |
Ladder Lifeline Component | Cable Lifeline System |
Brand and Series | Honeywell Miller |
Description
Ladder Lifeline System, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Includes Automatic Pass-Through Intermediate Cable Guides, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 140 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Fall Arrester, Harness with Front D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.