Shop All Lanyards and Lifelines
Honeywell Miller
110 ft.L Galvanized Kit 17 Brackets
Mfr # GG0110
Zoro # G1402418
product price: $3,189.99
/ea
Free Shipping & Returns
$3,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 110 ft.
- Visual Load Indicator No
- Weight Capacity 310 lb
- Includes Gated Bottom End Stop, Gated Top End Stop, Rail
- Standards ANSI, CSA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GG0110
- Zoro # G1402418
- UPC # 612230168803
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 110 ft. |
Channel Width | 1 in |
Lifeline Length | 110 ft |
Details
Item | Ladder Lifeline System |
Visual Load Indicator | No |
Weight Capacity | 310 lb |
Includes | Gated Bottom End Stop, Gated Top End Stop, Rail |
Standards | ANSI, CSA, OSHA |
Series | GlideLoc |
Lifeline Material | Steel |
Pass-Through Type | Automatic |
Ladder Lifeline Style | Fixed Ladder |
Includes Extension Post | No |
Includes Mounting Hardware | Yes |
Ladder Lifeline Component | Channel Lifeline System |
Brand and Series | Honeywell Miller GlideLoc |
Required Accessories | Fall Arrester, Harness with Front D-Ring |
Workers per System | 1 |
Cable Sleeve Type | Trailing |
Detaches from Lifeline | Bottom, Top |
Description
Ladder Lifeline System, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Gated Bottom End Stop, Gated Top End Stop, Rail, Ladder Lifeline Component Channel Lifeline System, Lifeline Length 110 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Fall Arrester, Harness with Front D-Ring, Series GlideLoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Navy, Universal (6710)
- JUSTRITE Drain Can Cover For 3TAY9, Steel (11176)
- CONDOR Gloves, Chemical Resistant, Neoprene, L, PR (60KV25)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-38/6FT)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-17/6FT)
- SUPER ANCHOR SAFETY 4ft Wire Rope Lanyard 3/8" 7x19 Galvanized Wire Rope w/ Snaphook on Each End (1334-4)
- Honeywell Miller Lanyards and Lifelines