Shop All Manual Winches
Honeywell Miller
100 ft.L Manhandler Personnel rated Hoi3/16
Mfr # 8442-Z7/100FT
Zoro # G0618871
Free Shipping & Returns
$2,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 in
- Standards ANSI, OSHA
- Series ManHandler
- Visual Load Indicator No
- Includes Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 8442-Z7/100FT
- Zoro # G0618871
- Country of Origin United States
- Category Manual Winches
Dimensions
Length | 17 in |
Width | 14 1/4 in |
Height | 20 in |
Winch Cable Length | 100 ft |
Winch Cable Dia. | 3/16 in |
Winch Cable Diameter | 0.188 in |
Details
Item | Confined Space Winch |
Standards | ANSI, OSHA |
Series | ManHandler |
Visual Load Indicator | No |
Includes | Connectors |
Color | Silver |
Winch Cable Material | Steel |
Winch Cable Tensile Strength | 3,600 lb |
Includes Cycle Counter | No |
For Equipment Type | Davit |
Raising/Lowering Speed | 20 fpm |
Operation Mode | Manual |
Harness End Connection | Snap Hook |
Confined Space Item | Davit System |
Winch Gear Ratio | 5:1 |
Winch Weight Capacity | 350 lb |
Rated For Lifting | Personnel |
Confined Space Component | Winch |
Description
Confined Space Winch, For Equipment Type Davit, Confined Space Component Winch, Includes Connectors, Operation Mode Manual, Winch Cable Length 100 ft, Winch Cable Material Steel, Winch Weight Capacity 350 lb, Harness End Connection Snap Hook, Rated For Lifting Personnel, Color Silver, Includes Cycle Counter No, Height 20 in, Length 17 in, Width 14 1/4 in, Raising/Lowering Speed 20 fpm, Series ManHandler, Standards ANSI, OSHA, Visual Load Indicator No, Winch Cable Diameter 0.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Removable Bollard W/Flush Mount Sleeve, 6inD x 36inH (670518)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- DAYTON Plunger Seal Kit (MH57-162G)
- VESTIL Stainless Steel Winch, 1200 lb. (HWSS-1200-NR)
- DUTTON-LAINSON Left Handed Winch (15049)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 1200 lb (B1202B)
- TINKERTOOLS 1000 lb 1/4-in. x 32' Steel Cable Hand Winch (TI45440)
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., Carbon Steel (OZ1500BW)
- SPORTSMAN Hand Winch, 1000 Lbs. (W1000)
- THERN Spur Gear Hand Winch, 4000Lb W/ Brake F (M452B-A)
- Honeywell Miller Manual Winches