Shop All Harness Accessories
Honeywell Miller
10 Reusable Roof Anchors W/Drings/Screws
Mfr # RA15-1/
Zoro # G1391540
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Standards OSHA, ANSI, CSA
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # RA15-1/
- Zoro # G1391540
- UPC # 612230052768
- Country of Origin United States
- Category Harness Accessories
Dimensions
Length | 10 1/2 in |
Width | 2 1/4 in |
Details
Includes | Mounting Hardware |
Item | Roof Anchor |
Standards | OSHA, ANSI, CSA |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Series | Titan Readyroofer |
Hinged | No |
Attachment Point | Fixed D-Ring |
Includes Mounting Hardware | Yes |
Anchor Material | Steel |
Workers per System | 1 |
Brand and Series | Honeywell Miller Titan Readyroofer |
For Roof Orientation | Flat, Inclined |
Anchor Installation | Reusable |
D-Ring Material | Steel |
For Surface Material | Wood |
Fits Standing Seams | No |
OSHA Standards Met | OSHA 1926.502 |
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Length 10 1/2 in, Workers per System 1, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 2 1/4 in, OSHA Standards Met OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes, Series Titan Readyroofer, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-XL)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (410KAS12ORJ)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, M, 300 PK (UF-524-M)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Fire Alarm Panel Located Inside Sign, Landscape (OS-NS-D-710-L-12533)
- HONEYWELL MILLER Seat Sling, L/XL, leather/stainless steel (ACOG-BC)
- HONEYWELL MILLER Suspension Trauma Relief Strap, For Gen Purpose Harnesses, 400 lb Capacity, One Size, Black/Orange (9099/1)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- ROPE LOGIC Whoopie Sling TENEX 3/4 in. 4 ft. - 11 ft. (30295)
- GUARDIAN EQUIPMENT Lanyard Leg Sgl 6Ft Shk Absorb (01220)
- 3M DBI-SALA Bosun Chair with Belt, XL (1001135)
- CONDOR Suspension Trauma Relief Straps, Fall Rescue Accessory, 310 lb Weight Capacity, Universal Size (45J297)
- Honeywell Miller Fall Protection