Shop All Push Button Switches
This Product is Discontinued
Honeywell Micro Switch
Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (Discontinued)
Mfr # 50070974-002-01
Zoro # G4684942
This Product is Discontinued
Key Features
- Action Maintained Push / Maintained Pull
- Size 22 mm
- Head Material Acetyl
- Type of Operator 45mm Push-Pull Knob
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Micro Switch
- MFR # 50070974-002-01
- Zoro # G4684942
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Action | Maintained Push / Maintained Pull |
Head Material | Acetyl |
Type of Operator | 45mm Push-Pull Knob |
Color | Red |
Contact Form | 1NO/1NC |
Bezel | Glass Filled Nylon |
Number of Operators | 1 |
Item | Emergency Stop Push Button |
Contact Rating | 10A @ 24V DC, 20A @ 12 to 14V DC |
Bezel Material | Glass Filled Nylon |
Terminal Connection | Screw Clamp |
Material | Plastic |
Basic Material | Plastic |
IP Rating | IP67 |
Product Type | Emergency Stop Push Buttons |
Head Color | Red |
Push Button Style | Mushroom Head |
Operator Material | Plastic |
Description
Emergency Stop Push Button, 22 mm, Maintained Push / Maintained Pull Action, 45mm Push-Pull Knob Type of Operator, Head Material Acetyl, Contact Form 1NO/1NC, Bezel Glass Filled Nylon, Color Red, Contact Rating 10A @ 24V DC, 20A @ 12 to 14V DC, Number of Operators 1, IP Rating IP67, Legend Not Applicable, Terminal Connection Screw Clamp, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.