Shop All Calibration Gas
Honeywell
Methane/Oxygen, 58 L, Balance N2
Mfr # CG2-JX-58
Zoro # G8201368
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane
- Cylinder Capacity 58 L
- Gas Mixture Methane (2.5% LEL), Oxygen 18%
- Cylinder Height 14.25 in
- For Use With RigRat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # CG2-JX-58
- Zoro # G8201368
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Height | 14.25 in |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Methane |
Cylinder Capacity | 58 L |
Gas Mixture | Methane (2.5% LEL), Oxygen 18% |
For Use With | RigRat |
Container Type | Cylinder |
Gas Type | Methane |
CGA Number | CGA 600 |
CAS Number | 74-82-8 |
Chemical Formula | CH4 |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With RigRat, Gas Mixture Methane (2.5 Percent LEL), Oxygen 18 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Background Gas Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (T9558-XL)
- INTERTAPE Flagging Ribbon Grn 50Yd (6883)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- BDG NBR Coated 21 ga. HPPE, X-Large, PR (99-1-9540-10)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, NH3 (18102151)
- Honeywell Gas Detection