Shop All Calibration Gas
Honeywell
Methane, 103L, Balance Air
Mfr # CG2-J-2.5
Zoro # G8201359
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane
- Cylinder Capacity 103 L
- Gas Mixture Methane
- Cylinder Height 13.6 in
- Background Gas Methane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CG2-J-2.5
- Zoro # G8201359
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Height | 13.6 in |
Cylinder Diameter | 3.3 in |
Details
Item | Calibration Gas |
Gas Name | Methane |
Cylinder Capacity | 103 L |
Gas Mixture | Methane |
Background Gas | Methane |
For Use With | GasAlert Series Model Nitrogen Sensors |
Container Type | Cylinder |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
CAS Number | 74-82-8 |
Chemical Formula | CH4 |
Gas Type | Methane |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With GasAlert Series Model Nitrogen Sensors, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Background Gas Methane
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- SUPER ANCHOR SAFETY 6' Double Leg Flex Lanyard + 2 Rebar-hooks & 1 Snaphook (6504)
- LITHONIA LIGHTING Ext Sign, Alum, Blk, 11 3/8in, 2W (LE S 2 R EL N)
- CHILL-ITS BY ERGODYNE Cooling Tie Bandana, Universal, Camo (6700CT)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 650L (18109160)
- Honeywell Calibration Gas