Shop All Gas Detection Accessories
Honeywell
Membrane
Mfr # M01-2067-000
Zoro # G801253428
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Waterproof Membrane
- Length 79/100 in
- For Use With BW(TM) RigRat
- Height 1/50 in
- Depth 79/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M01-2067-000
- Zoro # G801253428
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Length | 79/100 in |
Height | 1/50 in |
Depth | 79/100 in |
Width | 79/100 in |
Details
Features | Waterproof Membrane |
For Use With | BW(TM) RigRat |
Item | Gas Detector Sensor |
Compatible Detector Model/Series | BW RigRat, MultiRAE |
Series | BW(TM) RigRat |
Sub-Brand | BW |
Description
Gas Detector Sensor, Compatible Detector Model/Series BW RigRat, MultiRAE, Series BW(TM) RigRat, Sub-Brand BW, Features Waterproof Membrane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (660XXL-11)
- BOLLE SAFETY Safety Glasses, Gray Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (40059)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- Honeywell Gas Detection Accessories