Shop All Air Cleaner Parts
Honeywell
Media Air Cleaner, White, 2000 cfm, MERV 13
Mfr # F200F2025
Zoro # G5515848
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow (CFM) 2000
- Number of Speeds 0
- Mount Duct
- Color White
- Height (In.) 20 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # F200F2025
- Zoro # G5515848
- Country of Origin United States
- Category Air Cleaner Parts
Dimensions
Height (In.) | 20 3/16 in |
Depth (In.) | 25 in |
Width (In.) | 6 3/4 in |
Length (In.) | 25 in |
Duct Height (In.) | 21 in |
Duct Width (In.) | 7 in |
Overall Dimensions - H x W x D | 20-3/16 in x 6-3/4 in x 25 in |
Overall Height | 20 3/16 in |
For Duct Cut-Out Width | 25 in |
For Duct Cut-Out Height | 20 in |
Overall Depth | 6 3/4 in |
Duct Insertion Length | 7 in |
Compatible HVAC System Size | Up to 5 tons |
Overall Width | 25 in |
Description
Media Air Cleaner, Install Angle Standard Angle, Compatible HVAC System Size Up to 5 tons, Maximum Air Flow Capacity 2000 cfm, Filter Efficiency 99 Percent, Filters Down To 0.3 micron, Primary Filter Performance Rating MERV 13, Overall Depth 6 3/4 in, Overall Height 20 3/16 in, Overall Width 25 in, Air Cleaning Method Particulate Filtration, Filters Out Bacteria, Cooking Oil, Sneeze Particles, Smoke, For Duct Cut-Out Height 20 in, For Duct Cut-Out Width 25 in, Duct Insertion Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8-1/2x30x1 Synthetic Pleated Air Filter, MERV 7 (21C070)
- WHITE-RODGERS Cont Duty Contactor 24V SPNO Ag Contacts (586-314111)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat Heat Only (TH1100DV1000)
- PARKER Filter/Dryer, 5/8 In (305)
- HONEYWELL 137980A Test Spring Assembly (137980A)
- HONEYWELL Seal Diaphragm Repair Kit, MP953B, D, F (14003124-002)
- HONEYWELL Ps1202C00 Power Supply For F52F (PS1202C00)
- HONEYWELL Ps1201B25 120 Volt Power Supply (PS1201B25)
- DAYTON Filter Bag, 1.5 cu. ft. (HV1633400G)
- LENNOX Scale Insert (21N39)
- DONALDSON Vacuator Valve, P103198 (P103198)
- Honeywell Air Cleaner Parts