Shop All Air Cleaner Parts
Honeywell
Media Air Cleaner, White, 1400 cfm, MERV 11
Mfr # F100F2020
Zoro # G5507971
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow (CFM) 1400
- Number of Speeds 0
- Mount Duct
- Color White
- Height (In.) 20 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # F100F2020
- Zoro # G5507971
- Country of Origin United States
- Category Air Cleaner Parts
Dimensions
Height (In.) | 20 3/16 in |
Depth (In.) | 20 in |
Width (In.) | 6 3/4 in |
Length (In.) | 20 in |
Duct Width (In.) | 7 in |
Duct Height (In.) | 21 in |
Overall Dimensions - H x W x D | 20-3/16 in x 6-3/4 in x 20 in |
Overall Depth | 6 3/4 in |
Overall Height | 20 3/16 in |
For Duct Cut-Out Height | 20 in |
Compatible HVAC System Size | Up to 5 tons |
Duct Insertion Length | 7 in |
For Duct Cut-Out Width | 20 in |
Overall Width | 20 in |
Description
Media Air Cleaner, Install Angle Standard Angle, Compatible HVAC System Size Up to 5 tons, Maximum Air Flow Capacity 1400 cfm, Filter Efficiency 99 Percent, Filters Down To 0.3 micron, Primary Filter Performance Rating MERV 11, Overall Depth 6 3/4 in, Overall Height 20 3/16 in, Overall Width 20 in, Air Cleaning Method Particulate Filtration, Filters Out Dust, Auto Emissions, For Duct Cut-Out Height 20 in, For Duct Cut-Out Width 20 in, Duct Insertion Length 7 in, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1 in Width, 100 ft Length (FTDWI-PSA-002-016)
- TJERNLUND PRODUCTS Axial Duct Booster, 14 In. Dia. (EF-14)
- DAYTON Angle Mounting Bracket (5VD54)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- HONEYWELL 137980A Test Spring Assembly (137980A)
- HONEYWELL Seal Diaphragm Repair Kit, MP953B, D, F (14003124-002)
- HONEYWELL Ps1202C00 Power Supply For F52F (PS1202C00)
- HONEYWELL Ps1201B25 120 Volt Power Supply (PS1201B25)
- FIELD CONTROLS 46474500 Renewel Kit For Uv-500C (46474500)
- DAYTON Collector Bag, 2.5 cu.ft (HV2116100G)
- DAYTON Filter Bag 4.0 cu. Ft (HV2120900G)
- Honeywell Air Cleaner Parts