Shop All Air Cleaner Parts
Honeywell
Media Air Cleaner, White, 1400 cfm, MERV 11
Mfr # F100F1625
Zoro # G5504237
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow (CFM) 1400
- Number of Speeds 0
- Mount Duct
- Color White
- Height (In.) 16 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # F100F1625
- Zoro # G5504237
- Country of Origin United States
- Category Air Cleaner Parts
Dimensions
Height (In.) | 16 3/16 in |
Depth (In.) | 25 in |
Width (In.) | 6 3/4 in |
Duct Width (In.) | 7 in |
Duct Height (In.) | 17 in |
Length (In.) | 25 in |
Overall Dimensions - H x W x D | 16-3/16 in x 6-3/4 in x 25 in |
For Duct Cut-Out Height | 16 in |
For Duct Cut-Out Width | 25 in |
Overall Height | 16 3/16 in |
Duct Insertion Length | 7 in |
Overall Depth | 6 3/4 in |
Overall Width | 25 in |
Compatible HVAC System Size | Up to 5 tons |
Description
Media Air Cleaner, Install Angle Standard Angle, Compatible HVAC System Size Up to 5 tons, Maximum Air Flow Capacity 1400 cfm, Filter Efficiency 99 Percent, Filters Down To 0.3 micron, Primary Filter Performance Rating MERV 11, Overall Depth 6 3/4 in, Overall Height 16 3/16 in, Overall Width 25 in, Air Cleaning Method Particulate Filtration, Filters Out Dust, Auto Emissions, For Duct Cut-Out Height 16 in, For Duct Cut-Out Width 25 in, Duct Insertion Length 7 in, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Top Cover (12436)
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Harvest Oak finish (VFF2-PH20D-H)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC (TH5220D1029)
- MASTER FLOW 4 in. x 24 in. 26-Gauge Round Duct Pipe (NU26CP4X24-5PK)
- HONEYWELL Ps1202C00 Power Supply For F52F (PS1202C00)
- HONEYWELL 137980A Test Spring Assembly (137980A)
- HONEYWELL Ps1201B25 120 Volt Power Supply (PS1201B25)
- HONEYWELL Seal Diaphragm Repair Kit, MP953B, D, F (14003124-002)
- HONEYWELL Media Air Cleaner, White, 2000 cfm, MERV 13 (F200F2025)
- DAYTON Air Suction Hood (HV70012G)
- DAYTON Motor Assembly (HV2122900G)
- Honeywell Air Cleaner Parts