Shop All Sample Draw Pumps
Honeywell
Manual Aspirator Pump Kit
Mfr # QT-AS01
Zoro # G2333311
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual/Non-Powered
- Includes 50 ft Hose
- For Use With Quattro
- Flow Rate - Maximum 0.5 lpm
- Product Type Sample Draw Pump & Probe Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # QT-AS01
- Zoro # G2333311
- Country of Origin Mexico
- Category Sample Draw Pumps
Details
Item | Sample Draw Pump & Probe Kit |
Power Source | Manual/Non-Powered |
Includes | 50 ft Hose |
For Use With | Quattro |
Flow Rate - Maximum | 0.5 lpm |
Product Type | Sample Draw Pump & Probe Kit |
Status Indicator | N |
Sub-Brand | BW |
Series | Micro 5 Series |
Material | Tygon |
Flow Rate | 0.5 lpm |
Description
Sample Draw Pump & Probe Kit, Product Type Sample Draw Pump & Probe Kit, Power Source Manual/Non-Powered, Includes 50 ft Hose, Series Micro 5 Series, Sub-Brand BW, Features Not Applicable, For Use With Quattro, Flow Rate - Maximum 0.5 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 20" Steam Glove Xlg (181625)
- BRADY Label, NFR, Isopropyl Alcohol, PK50 (20380LS)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1111)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- Honeywell Sample Draw Pumps