Shop All Bandages
This Product is Discontinued
Honeywell
Liquid Bandage, Bottle, 1 oz. (Discontinued)
Mfr # 1535120
Zoro # G0471326
This Product is Discontinued
Key Features
- Water Resistance Water Resistant
- Product Type Liquid Bandage
- Package Type Bottle
- Active Ingredient Cellulose Nitrate
- Size 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 oz |
Details
Water Resistance | Water Resistant |
Product Type | Liquid Bandage |
Package Type | Bottle |
Active Ingredient | Cellulose Nitrate |
Waterproof | Yes |
Item | Liquid Bandage |
Formula | Cellulose Nitrate |
Industry Type | Healthcare |
Includes | (1) New skin Liquid 1 Oz |
Description
Liquid Bandage, Active Ingredient Cellulose Nitrate, Size 1 oz, Water Resistance Water Resistant, Product Type Liquid Bandage, Package Type Bottle
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.