Shop All Actuators and Damper Motors
Honeywell
Linear Pneumatic Actuator, Fixed
Mfr # MP918A1024
Zoro # G4786247
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 25 psi
- Height 8 in
- Width 6 5/8 in
- Provides Control of Medium to Large Dampers
- Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MP918A1024
- Zoro # G4786247
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Height | 8 in |
Width | 6 5/8 in |
Length | 20 1/2 in |
Overall Width | 6 5/8 in |
Overall Length | 20 1/2 in |
Air Connection Size | 3/16 in, 1/4 in |
Overall Depth | 8 in |
Description
Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, 1/4 in, Air Connection Type Barbed Hose, Push-On, Application Dampers, Control Pressure - Maximum 25 psi, Control Pressure - Minimum Not Applicable, Diaphragm Material Neoprene, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 160 lbf, Force at 20 psi Not Applicable, Includes Positioner Positioner Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 2", 6 Pack (FB30X30X2_6)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 32,000 Btu, T-Stat Cont (FDF400T-ZC)
- TRIPP LITE Cooling Unit, 7,000 BTU, Rack-Mounted, SNMP (SRCOOL7KRM)
- HONEYWELL Ml7420A3055 24V Direct Coupled (ML7420A305)
- HONEYWELL Electric Actuator, On/Off, 24VAC (MS8120F1200)
- HONEYWELL T104B1046 Actuator W/Combined (T104B1046)
- HONEYWELL Electric Actuator, 80 in.-lb., 5 SPDT (MS8109F1010)
- HONEYWELL 802360Ja 24 Volt Motor For (802360JA)
- HONEYWELL Ms7503A2030 24V Floating Or (MS7503A203)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb., -22 to 140 (M9203-BGA-2)
- Honeywell Actuators and Damper Motors