Shop All Pneumatic Actuators
Honeywell
Linear Pneumatic Actuator, Fixed
Mfr # MP909E1018/U
Zoro # G2394061
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 3 to 13
- Max. Air Pressure 29 psi
- Stroke 4 in
- Nominal Spring Range 3 to 13 psi
- Mounting Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MP909E1018/U
- Zoro # G2394061
- UPC # 085267062312
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Length | 17 in |
Height | 6 7/8 in |
Width | 6 3/8 in |
Overall Length | 17 in |
Overall Width | 6 5/8 in |
Overall Depth | 6 7/8 in |
Air Connection Size | 3/16 in, 1/4 in |
Description
Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, 1/4 in, Air Connection Type Barbed Hose, Application Dampers, Control Pressure - Maximum 29 psi, Control Pressure - Minimum 3 psi, Diaphragm Material Neoprene, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 19.8 lbf, Force at 20 psi 66 lbf, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Filter (60865811)
- DURAVENT 5"-6" BVENT Round Support (5BVRS6)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- TJERNLUND PRODUCTS Remote Mount Basement Air Exchanger (X2R)
- HONEYWELL Thm5320R1000 Equipment Interface (THM5320R10)
- HONEYWELL Linear Pneumatic Actuator, 3 to 8 psi (MP909D1201/U)
- HONEYWELL Mp953C1489 Pneumatic Actuator (MP953C1489)
- HONEYWELL Mp909D1441 Pneumatic Damper (MP909D1441)
- HONEYWELL Dca, Sr Stem Up, 3/4In. Stroke, 135 Lbf, (ML7425B3012)
- HONEYWELL Linear Pneumatic Actuator, 5 to 10 psi (MP909D1227/U)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80315101)
- Honeywell Pneumatic Actuators