Shop All Pneumatic Actuators
Honeywell
Linear Pneumatic Actuator, 8 to 13 psi
Mfr # MP909D1219/U
Zoro # G1470734
original price:
$113.99
9% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 8 to 13
- Max. Air Pressure 30 psi
- Stroke 2 2/5 in
- Nominal Spring Range 8 to 13 psi
- Net Force Exerted @ 0 PSI 24 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MP909D1219/U
- Zoro # G1470734
- UPC # 085267062084
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Length | 6 5/16 in |
Height | 2 13/32 in |
Overall Length | 6 5/16 in |
Air Connection Size | 3/16 in, 1/4 in |
Overall Depth | 2 7/16 in |
Description
Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, 1/4 in, Air Connection Type Barbed Hose, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 3 psi, Diaphragm Material Neoprene, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 24 lbf, Force at 20 psi 66 lbf, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Red Silicone Tubing, 3/16"-5 ft. (SSRT3165)
- L.B. WHITE Ignitor (571662)
- ALL-FILTERS 10 X 36x 1 Washable Electrostatic Furnace Air Filter (10361.E)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 16 Plates-Domestic Heating 900k BTU (CB110-16L)
- HONEYWELL R8184G4082 Cad Cell Relay (45 (R8184G4082)
- HONEYWELL Linear Pneumatic Actuator, 5 to 10 psi (MP909D1227/U)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1018/U)
- HONEYWELL Mp953C1075 Pneumatic Valve (MP953C1075)
- HONEYWELL Linear Pneumatic Actuator, 3 to 13 psi (MP909E1026/U)
- HONEYWELL Mp953C1489 Pneumatic Actuator (MP953C1489)
- HONEYWELL Mp516A1087 Pneumatic Unit (MP516A1087)
- Honeywell Pneumatic Actuators