Shop All Pneumatic Actuators
Honeywell
Linear Pneumatic Actuator, 5 to 10 psi
Mfr # MP909D1227/U
Zoro # G1596052
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 5 to 10
- Max. Air Pressure 30 psi
- Stroke 2 2/5 in
- Nominal Spring Range 5 to 10 psi
- Height 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MP909D1227/U
- Zoro # G1596052
- UPC # 085267062091
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Height | 2 13/32 in |
Length | 6 5/16 in |
Overall Depth | 2 7/16 in |
Air Connection Size | 3/16 in, 1/4 in |
Overall Length | 6 5/16 in |
Description
Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, 1/4 in, Air Connection Type Barbed Hose, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 3 psi, Diaphragm Material Neoprene, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 15 lbf, Force at 20 psi 66 lbf, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Tube Heater, LP Gas, 40 ft., 150,000 btuh (GQG-150-40CL)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- AAON 100' EBC EBUS Cable Assembly (G029450)
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed (A270)
- HONEYWELL Linear Pneumatic Actuator, 3 to 13 psi (MP909E1026/U)
- HONEYWELL Mp953C1075 Pneumatic Valve (MP953C1075)
- HONEYWELL Dca, Sr Stem Down, 3/4In. Stroke, 135 Lb (ML7425A3013)
- HONEYWELL Linear Pneumatic Actuator, 8 to 13 psi (MP909D1219/U)
- HONEYWELL Linear Pneumatic Actuator, 3 to 8 psi (MP909D1201/U)
- HONEYWELL DAMPER 3-13PSI PNEUMATIC VALVE ACTUATOR (MP918B 1006 2)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- Honeywell Pneumatic Actuators