Shop All Line Voltage Thermostats
Honeywell
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24/120/240VAC
Mfr # T631C1103/U
Zoro # G2657374
original price:
$307.99
17% off
new price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Air Coil
- Differential 5 Degrees F
- Thermostat Control Range -30 Degrees to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T631C1103/U
- Zoro # G2657374
- UPC # 085267089654
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 6 1/16 in |
Height | 4 5/16 in |
Depth | 2 7/8 in |
Overall Width | 6 1/16 in |
Overall Height | 4 5/16 in |
Overall Depth | 2 7/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range -30 Degrees to 100 Degrees F, Thermostat Voltage 24 to 240VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential +/- 5 Degrees F, Height 4-5/16 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3250 RPM, 1 Phase, Direct, Rolled Steel (1TDV2)
- AEGIS Aegissplitring 1.625" 254,256T (SGR-1.625-UKIT-1A4)
- HOSHIZAKI Brush To Clean Evaporator, 27 x 2 x 2 (900019)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (DFDT400050)
- HONEYWELL T498B1512 Beige 120/208/240V (T498B1512)
- HONEYWELL Th115-A-240S-B 208/240V 2 Wire (TH115-A-24)
- HONEYWELL T675A1565 Temp Control Spdt (T675A1565)
- HONEYWELL T6054A1005 Spdt Line Volt Spdt (T6054A1005)
- HONEYWELL Line Volt Mechanical Tstat, Open/Close on Rise, 120 to 240V AC (T675A1565)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775P2003/U)
- KING ELECTRIC Thermostat Sp Cooling 120/208/240-22A & 277V-18A White (K101-C)
- Honeywell Line Voltage Thermostats