Shop All Limit Switches
Honeywell
Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top
Mfr # 8LS3
Zoro # G3901502
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Wobble Stick
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 8LS3
- Zoro # G3901502
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 1.13" |
Actuator Length - Limit Switch | 5.5 in |
Width | 1.19" |
Height | 4.05" |
Body Depth - Limit Switch | 1.13 in |
Actuator Length | 5.50" |
Body Height - Limit Switch | 2.7 in |
Body Width - Limit Switch | 1.19 in |
Connection Size | 1/2 in. NPT |
Body Width | 1.57 in |
Overall Width | 1.57 in |
Overall Height | 8.05 in |
Overall Depth | 1.6 in |
Body Depth | 1.13 in |
Mounting Hole Diameter | 0.19 in |
Body Height | 2.7 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.5 in, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (781XAXRM4L-120A)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Green (HS359-S250-GREEN)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN3K)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-6)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ2)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP1A)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A1B)
- HONEYWELL Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN62)
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form ZZ, 10A @ 600V AC (9007C66B1S22)
- Honeywell Switches