Shop All Limit Switches
Honeywell
Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top
Mfr # 8LS1-L
Zoro # G4147911
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Wobble Stick
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 8LS1-L
- Zoro # G4147911
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 4.05" |
Width | 1.19" |
Body Depth - Limit Switch | 1.13 in |
Actuator Length - Limit Switch | 5.5 in |
Depth | 1.13" |
Actuator Length | 5.50" |
Body Height - Limit Switch | 2.7 in |
Body Width - Limit Switch | 1.19 in |
Connection Size | 1/2 in. NPT |
Body Width | 1.57 in |
Overall Depth | 1.6 in |
Mounting Hole Diameter | 0.19 in |
Body Depth | 1.13 in |
Overall Width | 1.57 in |
Body Height | 2.7 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.5 in, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 2 Outlets (PICOGLF30W24V120VR)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100Z)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSE1A)
- HONEYWELL Micro Switch 600V-Ac Limit Switch (LSG2B)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS1)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 250V AC, Actuator Location: Top (EXD-AR-3)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS141H7)
- Honeywell Switches