Shop All Limit Switches
Honeywell
Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side
Mfr # 201LS3
Zoro # G3887834
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 201LS3
- Zoro # G3887834
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 1.6 in |
Actuator Length - Limit Switch | 1.20 in to 3.50 in |
Actuator Length | 1.20" to 3.50" |
Body Height - Limit Switch | 3.05 in |
Body Width - Limit Switch | 1.92 in |
Height | 3.05" |
Depth | 1.60" |
Body Width | 1.92 in |
Mounting Hole Diameter | 0.22 in |
Body Height | 3.05 in |
Body Depth | 1.6 in |
Description
Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.20 in to 3.50 in, Body Height - Limit Switch 3.05 in, Body Width - Limit Switch 1.92 in, Body Depth - Limit Switch 1.6 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- HUBBELL WIRING DEVICE-KELLEMS LKG PLUG, CM, 30A 125/250V L14-30P (HBL27CM11)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (3LS1)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2B)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01B)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (2LS1)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN18)
- Honeywell Switches